- Straight Bushing
- 7/8" ID x 1 1/16" OD x 2 1/2" Long
- Bronze - C93200 (SAE 660)
description
- Bunting cast bronze bearings are machined from continuous cast C93200 (SAE 660) bronze for superior quality and performance. The continuous casting process ensures a uniform bronze structure throughout the bearing, free from porosity and hard particle inclusions commonly found in other cast processes. Our standard bearing line features over 900 sizes, carried in stock at Bunting Bearings and Authorized Distributors. These standards provide off-the-shelf economy for most applications, and may be easily resized, oil grooved, or graphited to meet special requirements. In addition to standard sleeve (plain) bearings, see your local Bunting Bearings Authorized Distributor for:
- Machined to print bearings
- Precision finished bearings
- Grease or oil grooved bearings
- Graphite-filled grooved bearings
- Graphite-filled plug type bearings
- Special alloy bearings
| Temperature Range [Max] | 500 °F |
| O.D. | 1.0625 in |
| Material | Bronze – C93200 (SAE 660) |
| Actual O.D. [Min] | 1.0645 in |
| Actual O.D. [Max] | 1.0655 in |
| Length Tolerance | +/- 0.005 in |
| Groove Type | No Groove |
| Bore Type | Round Bore |
| I.D. | 7/8 in |
| Has Flange | No |
| Temperature Range [Min] | N/A |
| Length | 2 1/2 in |
| Actual I.D. [Max] | 0.8760 in |
| Inch/Metric | Inch |
| Weight | 0.225 LB |
| EAN or UPC | 717905061455 |

