- Vespel Thrust Washer
- 3/8" ID x 3/4" OD x 1/16" Thick
description
- Bunting VESPEL® Bearings VESPEL® -Top of the line machined and Vespel® bearings provide capabilities of high speed, load, and temperature. Bunting Bearings offers a wide range of sizes as standard off-the-shelf, along with a full range of special, made to order sizes. Vespel® bearings are made from polyimide resins to combine the best characteristics of plastics, metals, and ceramics. Vespel® resist wear and fight creep
- properties that allow them to survive a broad range of conditions, particularly where elevated speeds and high loads present problems. Precision machined sizes hold close tolerances. Temperature range: Up to 550 °F (Intermittently up to 900 °F)
| Inch/Metric | Inch |
| O.D. | 0.75 in |
| Temperature Range [Min] | -400 °F |
| Actual I.D. [Max] | 0.3930 in |
| Temperature Range [Max] | 900 °F |
| Actual O.D. [Min] | 0.7450 in |
| Material | Vespel |
| Actual O.D. [Max] | 0.7550 in |
| Thickness Tolerance | +/-0.003 in |
| I.D. | 3/8 in |
| Thickness | 0.0625 in |
| Weight | 0.001 LB |
| EAN or UPC | 717905088957 |

