description
- Bunting VESPEL® Bearings VESPEL® -Top of the line machined and Vespel® bearings provide capabilities of high speed, load, and temperature. Bunting Bearings offers a wide range of sizes as standard off-the-shelf, along with a full range of special, made to order sizes. Vespel® bearings are made from polyimide resins to combine the best characteristics of plastics, metals, and ceramics. Vespel® resist wear and fight creep
- properties that allow them to survive a broad range of conditions, particularly where elevated speeds and high loads present problems. Precision machined sizes hold close tolerances. Temperature range: Up to 550 °F (Intermittently up to 900 °F)
| Length | 3/8 in |
| Temperature Range [Max] | 550 °F |
| I.D. | 1/4 in |
| Housing Bore Tolerance | +0.003 in / +0.005 in |
| Actual O.D. [Max] | 0.4400 in |
| Actual O.D. [Min] | 0.4390 in |
| O.D. | 0.4375 in |
| Has Flange | No |
| Groove Type | No Groove |
| Temperature Range [Min] | -400 °F |
| Inch/Metric | Inch |
| Actual I.D. [Max] | 0.2560 in |
| Length Tolerance | +/- 0.005 in |
| Bore Type | Round Bore |
| Material | Vespel |
| Weight | 0.001 LB |
| EAN or UPC | 717905088285 |

