- Flanged Bushing
- 1/4" ID x 3/8" OD x 5/8" Long
- 1/2" x 1/16" Flange
- Vespel
description
- Bunting VESPEL® Bearings VESPEL® -Top of the line machined and Vespel® bearings provide capabilities of high speed, load, and temperature. Bunting Bearings offers a wide range of sizes as standard off-the-shelf, along with a full range of special, made to order sizes. Vespel® bearings are made from polyimide resins to combine the best characteristics of plastics, metals, and ceramics. Vespel® resist wear and fight creep
- properties that allow them to survive a broad range of conditions, particularly where elevated speeds and high loads present problems. Precision machined sizes hold close tolerances. Temperature range: Up to 550 °F (Intermittently up to 900 °F)
| Housing Bore Tolerance | +0.003 in / +0.005 in |
| Material | Vespel |
| Inch/Metric | Inch |
| Flange Thickness | 1/16 in |
| I.D. | 1/4 in |
| Length Tolerance | +/- 0.005 in |
| Has Flange | Yes |
| O.D. | 0.375 in |
| Groove Type | No Groove |
| Flange O.D. Tolerance | +/- 0.005 in |
| Actual O.D. [Max] | 0.3770 in |
| Temperature Range [Min] | -400 °F |
| Temperature Range [Max] | 900 °F |
| Flange Thickness Tolerance | +/- 0.002 in |
| Length | 5/8 in |
| Actual I.D. [Max] | 0.2555 in |
| Actual O.D. [Min] | 0.3760 in |
| Bore Type | Round Bore |
| Weight | 0.002 LB |
| EAN or UPC | 717905087929 |

