- 13" x 15" x 13" Long Cored Bar
- Cast Bronze SAE660 (C93200)
description
- CDA932 cored and solid bars are the most commonly used bearing alloys, found in bearings operating at moderate loads and moderate-to-high speeds, as in electric motors and appliances.
| I.D. | 13 in |
| Bar Stock Length | 13 in |
| O.D. | 15 in |
| Material | Cast Bronze SAE660 (C93200) |
| Weight | 228.8 LB |
| EAN or UPC | 717905180965 |
-
Eco-Friendly