- 1 1/4" x 2 1/8" x 13" Long Cored Bar
- Cast Bronze SAE660 (C93200)
description
- CDA932 cored and solid bars are the most commonly used bearing alloys, found in bearings operating at moderate loads and moderate-to-high speeds, as in electric motors and appliances.
| Material | Cast Bronze SAE660 (C93200) |
| Bar Stock Length | 13 in |
| O.D. | 2.125 in |
| I.D. | 1 1/4 in |
| Weight | 10.7 LB |
| EAN or UPC | 717905034237 |

