Bunting Bearings, LLC
B954C044052-144
C95400 Cast Aluminum Bronze Cored Bar
Item #102935136
-
Eco-Friendly
- 5 1/2" x 6 1/2" x 144" Long Cored Bar
- Aluminum Bronze (C95400)
| O.D. | 6.5 in |
| Material | Aluminum Bronze (C95400) |
| I.D. | 5 1/2 in |
| Bar Stock Length | 144 in |
| Weight | 481.2 LB |
| EAN or UPC | 717905027239 |
-
Eco-Friendly

