Bunting Bearings, LLC
B954C040064-144
C95400 Cast Aluminum Bronze Cored Bar
Item #102934656
-
Eco-Friendly
- 5" x 8" x 144" Long Cored Bar
- Aluminum Bronze (C95400)
| Bar Stock Length | 144 in |
| I.D. | 5 in |
| O.D. | 8 in |
| Material | Aluminum Bronze (C95400) |
| Weight | 1326.7 LB |
| EAN or UPC | 717905027116 |
-
Eco-Friendly

