Bunting Bearings, LLC
B954C040044-144
C95400 Cast Aluminum Bronze Cored Bar
Item #102934731
-
Eco-Friendly
- 5" x 5 1/2" x 144" Long Cored Bar
- Aluminum Bronze (C95400)
| I.D. | 5 in |
| O.D. | 5.5 in |
| Material | Aluminum Bronze (C95400) |
| Bar Stock Length | 144 in |
| Weight | 249.3 LB |
| EAN or UPC | 717905026638 |
-
Eco-Friendly

