
Bunting Bearings, LLC
B954C040044-13
C95400 Cast Aluminum Bronze Cored Bar
Item #101777480


-
Eco-Friendly
- 5" x 5 1/2" x 13" Long Cored Bar
- Aluminum Bronze (C95400)
Material | Aluminum Bronze (C95400) |
O.D. | 5.5 in |
I.D. | 5 in |
Bar Stock Length | 13 in |
Weight | 22.3 LB |
EAN or UPC | 717905026614 |
-
Eco-Friendly
