Bunting Bearings, LLC
B954C036048-144
C95400 Cast Aluminum Bronze Cored Bar
Item #102934968
-
Eco-Friendly
- 4 1/2" x 6" x 144" Long Cored Bar
- Aluminum Bronze (C95400)
| I.D. | 4 1/2 in |
| Material | Aluminum Bronze (C95400) |
| O.D. | 6 in |
| Bar Stock Length | 144 in |
| Weight | 575.3 LB |
| EAN or UPC | 717905026386 |
-
Eco-Friendly

