Bunting Bearings, LLC
B954C036040-13
C95400 Cast Aluminum Bronze Cored Bar
Item #101780153
-
Eco-Friendly
- 4 1/2" x 5" x 13" Long Cored Bar
- Aluminum Bronze (C95400)
| I.D. | 4 1/2 in |
| Bar Stock Length | 13 in |
| O.D. | 5 in |
| Material | Aluminum Bronze (C95400) |
| Weight | 20.1 LB |
| EAN or UPC | 717905026010 |
-
Eco-Friendly

