
Bunting Bearings, LLC
B954C034040-144
C95400 Cast Aluminum Bronze Cored Bar
Item #102946037


-
Eco-Friendly
- 4 1/4" x 5" x 144" Long Cored Bar
- Aluminum Bronze (C95400)
O.D. | 5 in |
I.D. | 4 1/4 in |
Bar Stock Length | 144 in |
Material | Aluminum Bronze (C95400) |
Weight | 291.4 LB |
EAN or UPC | 717905025914 |
-
Eco-Friendly
