Bunting Bearings, LLC
B954C032064-144
C95400 Cast Aluminum Bronze Cored Bar
Item #102934729
-
Eco-Friendly
- 4" x 8" x 144" Long Cored Bar
- Aluminum Bronze (C95400)
| Material | Aluminum Bronze (C95400) |
| O.D. | 8 in |
| Bar Stock Length | 144 in |
| I.D. | 4 in |
| Weight | 1596.0 LB |
| EAN or UPC | 717905025792 |
-
Eco-Friendly

