Bunting Bearings, LLC
B954C028044-144
C95400 Cast Aluminum Bronze Cored Bar
Item #102946036
-
Eco-Friendly
- 3 1/2" x 5 1/2" x 144" Long Cored Bar
- Aluminum Bronze (C95400)
| Material | Aluminum Bronze (C95400) |
| O.D. | 5.5 in |
| I.D. | 3 1/2 in |
| Bar Stock Length | 144 in |
| Weight | 632.7 LB |
| EAN or UPC | 717905024856 |
-
Eco-Friendly

