Bunting Bearings, LLC
B954C028034-144
C95400 Cast Aluminum Bronze Cored Bar
Item #102934728
-
Eco-Friendly
- 3 1/2" x 4 1/4" x 144" Long Cored Bar
- Aluminum Bronze (C95400)
| O.D. | 4.25 in |
| Material | Aluminum Bronze (C95400) |
| Bar Stock Length | 144 in |
| I.D. | 3 1/2 in |
| Weight | 229.4 LB |
| EAN or UPC | 717905024474 |
-
Eco-Friendly

