Bunting Bearings, LLC
B954C026040-144
C95400 Cast Aluminum Bronze Cored Bar
Item #102936517
-
Eco-Friendly
- 3 1/4" x 5" x 144" Long Cored Bar
- Aluminum Bronze (C95400)
| Bar Stock Length | 144 in |
| I.D. | 3 1/4 in |
| O.D. | 5 in |
| Material | Aluminum Bronze (C95400) |
| Weight | 516.0 LB |
| EAN or UPC | 717905024207 |
-
Eco-Friendly

