
Bunting Bearings, LLC
B954C026036-13
C95400 Cast Aluminum Bronze Cored Bar
Item #101779381


-
Eco-Friendly
- 3 1/4" x 4 1/2" x 13" Long Cored Bar
- Aluminum Bronze (C95400)
Bar Stock Length | 13 in |
Material | Aluminum Bronze (C95400) |
O.D. | 4.5 in |
I.D. | 3 1/4 in |
Weight | 31.2 LB |
EAN or UPC | 717905024054 |
-
Eco-Friendly
