Bunting Bearings, LLC
B954C026034-144
C95400 Cast Aluminum Bronze Cored Bar
Item #102934966
-
Eco-Friendly
- 3 1/4" x 4 1/4" x 144" Long Cored Bar
- Aluminum Bronze (C95400)
| I.D. | 3 1/4 in |
| O.D. | 4.25 in |
| Bar Stock Length | 144 in |
| Material | Aluminum Bronze (C95400) |
| Weight | 280.1 LB |
| EAN or UPC | 717905023958 |
-
Eco-Friendly

