Skip to content Skip to navigation menu
Bunting Bearings, LLCB954C024036-144

B954C024036-144

C95400 Cast Aluminum Bronze Cored Bar
Item #102934727
  • 3" x 4 1/2" x 144" Long Cored Bar
  • Aluminum Bronze (C95400)
Bunting Bearings, LLCB954C024036-144
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Eco-FriendlyEco-Friendly
  • 3" x 4 1/2" x 144" Long Cored Bar
  • Aluminum Bronze (C95400)
O.D. 4.5 in
Bar Stock Length 144 in
Material Aluminum Bronze (C95400)
I.D. 3 in
Weight 396.3 LB
EAN or UPC 717905023118
  • Eco-FriendlyEco-Friendly
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison