
Bunting Bearings, LLC
B954C024034-144
C95400 Cast Aluminum Bronze Cored Bar
Item #102934654


-
Eco-Friendly
- 3" x 4 1/4" x 144" Long Cored Bar
- Aluminum Bronze (C95400)
I.D. | 3 in |
Material | Aluminum Bronze (C95400) |
O.D. | 4.25 in |
Bar Stock Length | 144 in |
Weight | 326.9 LB |
EAN or UPC | 717905022999 |
-
Eco-Friendly
