Bunting Bearings, LLC
B954C024030-144
C95400 Cast Aluminum Bronze Cored Bar
Item #102935133
-
Eco-Friendly
- 3" x 3 3/4" x 144" Long Cored Bar
- Aluminum Bronze (C95400)
| Bar Stock Length | 144 in |
| I.D. | 3 in |
| Material | Aluminum Bronze (C95400) |
| O.D. | 3.75 in |
| Weight | 199.8 LB |
| EAN or UPC | 717905022753 |
-
Eco-Friendly

