
Bunting Bearings, LLC
B954C020048-144
C95400 Cast Aluminum Bronze Cored Bar
Item #102934807


-
Eco-Friendly
- 2 1/2" x 6" x 144" Long Cored Bar
- Aluminum Bronze (C95400)
I.D. | 2 1/2 in |
Bar Stock Length | 144 in |
O.D. | 6 in |
Material | Aluminum Bronze (C95400) |
Weight | 993.3 LB |
EAN or UPC | 717905021794 |
-
Eco-Friendly
