Bunting Bearings, LLC
B954C020028-13
C95400 Cast Aluminum Bronze Cored Bar
Item #101789653
-
Eco-Friendly
- 2 1/2" x 3 1/2" x 13" Long Cored Bar
- Aluminum Bronze (C95400)
| Material | Aluminum Bronze (C95400) |
| Bar Stock Length | 13 in |
| O.D. | 3.5 in |
| I.D. | 2 1/2 in |
| Weight | 20.0 LB |
| EAN or UPC | 717905021176 |
-
Eco-Friendly

