Bunting Bearings, LLC
B954C018026-144
C95400 Cast Aluminum Bronze Cored Bar
Item #102934806
-
Eco-Friendly
- 2 1/4" x 3 1/4" x 144" Long Cored Bar
- Aluminum Bronze (C95400)
| Bar Stock Length | 144 in |
| I.D. | 2 1/4 in |
| Material | Aluminum Bronze (C95400) |
| O.D. | 3.25 in |
| Weight | 205.3 LB |
| EAN or UPC | 717905020445 |
-
Eco-Friendly

