
Bunting Bearings, LLC
B954C018024-144
C95400 Cast Aluminum Bronze Cored Bar
Item #102934430


-
Eco-Friendly
- 2 1/4" x 3" x 144" Long Cored Bar
- Aluminum Bronze (C95400)
Bar Stock Length | 144 in |
Material | Aluminum Bronze (C95400) |
I.D. | 2 1/4 in |
O.D. | 3 in |
Weight | 147.1 LB |
EAN or UPC | 717905020322 |
-
Eco-Friendly
