Bunting Bearings, LLC
B954C018021-144
C95400 Cast Aluminum Bronze Cored Bar
Item #102934429
-
Eco-Friendly
- 2 1/4" x 2 5/8" x 144" Long Cored Bar
- Aluminum Bronze (C95400)
| O.D. | 2.625 in |
| Bar Stock Length | 144 in |
| Material | Aluminum Bronze (C95400) |
| I.D. | 2 1/4 in |
| Weight | 80.0 LB |
| EAN or UPC | 717905020070 |
-
Eco-Friendly

