
Bunting Bearings, LLC
B954C018021-13
C95400 Cast Aluminum Bronze Cored Bar
Item #101799596


-
Eco-Friendly
- 2 1/4" x 2 5/8" x 13" Long Cored Bar
- Aluminum Bronze (C95400)
O.D. | 2.625 in |
Bar Stock Length | 13 in |
I.D. | 2 1/4 in |
Material | Aluminum Bronze (C95400) |
Weight | 7.1 LB |
EAN or UPC | 717905020056 |
-
Eco-Friendly
