Bunting Bearings, LLC
B954C016040-144
C95400 Cast Aluminum Bronze Cored Bar
Item #102946035
-
Eco-Friendly
- 2" x 5" x 144" Long Cored Bar
- Aluminum Bronze (C95400)
| Bar Stock Length | 144 in |
| I.D. | 2 in |
| O.D. | 5 in |
| Material | Aluminum Bronze (C95400) |
| Weight | 709.3 LB |
| EAN or UPC | 717905019838 |
-
Eco-Friendly

