Bunting Bearings, LLC
B954C016036-144
C95400 Cast Aluminum Bronze Cored Bar
Item #102935030
-
Eco-Friendly
- 2" x 4 1/2" x 144" Long Cored Bar
- Aluminum Bronze (C95400)
| O.D. | 4.5 in |
| Bar Stock Length | 144 in |
| I.D. | 2 in |
| Material | Aluminum Bronze (C95400) |
| Weight | 544.8 LB |
| EAN or UPC | 717905019715 |
-
Eco-Friendly

