Bunting Bearings, LLC
B954C016019-144
C95400 Cast Aluminum Bronze Cored Bar
Item #102934428
-
Eco-Friendly
- 2" x 2 3/8" x 144" Long Cored Bar
- Aluminum Bronze (C95400)
| O.D. | 2.375 in |
| Material | Aluminum Bronze (C95400) |
| I.D. | 2 in |
| Bar Stock Length | 144 in |
| Weight | 71.8 LB |
| EAN or UPC | 717905018664 |
-
Eco-Friendly

