
Bunting Bearings, LLC
B954C016019-13
C95400 Cast Aluminum Bronze Cored Bar
Item #101778542


-
Eco-Friendly
- 2" x 2 3/8" x 13" Long Cored Bar
- Aluminum Bronze (C95400)
Material | Aluminum Bronze (C95400) |
O.D. | 2.375 in |
Bar Stock Length | 13 in |
I.D. | 2 in |
Weight | 6.4 LB |
EAN or UPC | 717905018640 |
-
Eco-Friendly
