
Bunting Bearings, LLC
B954C014030-144
C95400 Cast Aluminum Bronze Cored Bar
Item #102935132


-
Eco-Friendly
- 1 3/4" x 3 3/4" x 144" Long Cored Bar
- Aluminum Bronze (C95400)
O.D. | 3.75 in |
Bar Stock Length | 144 in |
I.D. | 1 3/4 in |
Material | Aluminum Bronze (C95400) |
Weight | 375.6 LB |
EAN or UPC | 717905018367 |
-
Eco-Friendly
