
Bunting Bearings, LLC
B954C014030-13
C95400 Cast Aluminum Bronze Cored Bar
Item #101776698


-
Eco-Friendly
- 1 3/4" x 3 3/4" x 13" Long Cored Bar
- Aluminum Bronze (C95400)
O.D. | 3.75 in |
I.D. | 1 3/4 in |
Bar Stock Length | 13 in |
Material | Aluminum Bronze (C95400) |
Weight | 33.5 LB |
EAN or UPC | 717905018343 |
-
Eco-Friendly
