Bunting Bearings, LLC
B954C014028-13
C95400 Cast Aluminum Bronze Cored Bar
Item #101777612
-
Eco-Friendly
- 1 3/4" x 3 1/2" x 13" Long Cored Bar
- Aluminum Bronze (C95400)
| Material | Aluminum Bronze (C95400) |
| Bar Stock Length | 13 in |
| I.D. | 1 3/4 in |
| O.D. | 3.5 in |
| Weight | 28.4 LB |
| EAN or UPC | 717905018220 |
-
Eco-Friendly

