Bunting Bearings, LLC
B954C014022-144
C95400 Cast Aluminum Bronze Cored Bar
Item #102934426
-
Eco-Friendly
- 1 3/4" x 2 3/4" x 144" Long Cored Bar
- Aluminum Bronze (C95400)
| Bar Stock Length | 144 in |
| I.D. | 1 3/4 in |
| O.D. | 2.75 in |
| Material | Aluminum Bronze (C95400) |
| Weight | 160.9 LB |
| EAN or UPC | 717905017889 |
-
Eco-Friendly

