
Bunting Bearings, LLC
B954C014020-144
C95400 Cast Aluminum Bronze Cored Bar
Item #102935282


-
Eco-Friendly
- 1 3/4" x 2 1/2" x 144" Long Cored Bar
- Aluminum Bronze (C95400)
O.D. | 2.5 in |
I.D. | 1 3/4 in |
Bar Stock Length | 144 in |
Material | Aluminum Bronze (C95400) |
Weight | 119.0 LB |
EAN or UPC | 717905017766 |
-
Eco-Friendly
