
Bunting Bearings, LLC
B954C014020-13
C95400 Cast Aluminum Bronze Cored Bar
Item #101780039


-
Eco-Friendly
- 1 3/4" x 2 1/2" x 13" Long Cored Bar
- Aluminum Bronze (C95400)
Bar Stock Length | 13 in |
I.D. | 1 3/4 in |
Material | Aluminum Bronze (C95400) |
O.D. | 2.5 in |
Weight | 10.6 LB |
EAN or UPC | 717905017742 |
-
Eco-Friendly
