
Bunting Bearings, LLC
B954C014018-144
C95400 Cast Aluminum Bronze Cored Bar
Item #102934804


-
Eco-Friendly
- 1 3/4" x 2 1/4" x 144" Long Cored Bar
- Aluminum Bronze (C95400)
I.D. | 1 3/4 in |
Bar Stock Length | 144 in |
O.D. | 2.25 in |
Material | Aluminum Bronze (C95400) |
Weight | 81.1 LB |
EAN or UPC | 717905017643 |
-
Eco-Friendly
