
Bunting Bearings, LLC
B954C012028-144
C95400 Cast Aluminum Bronze Cored Bar
Item #102946553


-
Eco-Friendly
- 1 1/2" x 3 1/2" x 144" Long Cored Bar
- Aluminum Bronze (C95400)
O.D. | 3.5 in |
I.D. | 1 1/2 in |
Bar Stock Length | 144 in |
Material | Aluminum Bronze (C95400) |
Weight | 341.4 LB |
EAN or UPC | 717905016813 |
-
Eco-Friendly
