
Bunting Bearings, LLC
B954C012024-144
C95400 Cast Aluminum Bronze Cored Bar
Item #102935130


-
Eco-Friendly
- 1 1/2" x 3" x 144" Long Cored Bar
- Aluminum Bronze (C95400)
Bar Stock Length | 144 in |
I.D. | 1 1/2 in |
Material | Aluminum Bronze (C95400) |
O.D. | 3 in |
Weight | 230.5 LB |
EAN or UPC | 717905016578 |
-
Eco-Friendly
