Bunting Bearings, LLC
B954C012022-144
C95400 Cast Aluminum Bronze Cored Bar
Item #102934653
-
Eco-Friendly
- 1 1/2" x 2 3/4" x 144" Long Cored Bar
- Aluminum Bronze (C95400)
| Bar Stock Length | 144 in |
| O.D. | 2.75 in |
| Material | Aluminum Bronze (C95400) |
| I.D. | 1 1/2 in |
| Weight | 184.8 LB |
| EAN or UPC | 717905016455 |
-
Eco-Friendly

