
Bunting Bearings, LLC
B954C012016-144
C95400 Cast Aluminum Bronze Cored Bar
Item #102954620


-
Eco-Friendly
- 1 1/2" x 2" x 144" Long Cored Bar
- Aluminum Bronze (C95400)
I.D. | 1 1/2 in |
Material | Aluminum Bronze (C95400) |
O.D. | 2 in |
Bar Stock Length | 144 in |
Weight | 70.9 LB |
EAN or UPC | 717905015984 |
-
Eco-Friendly
