Skip to content Skip to navigation menu
Bunting Bearings, LLCB954C010024-13

B954C010024-13

C95400 Cast Aluminum Bronze Cored Bar
Item #101776697
  • 1 1/4" x 3" x 13" Long Cored Bar
  • Aluminum Bronze (C95400)
Bunting Bearings, LLCB954C010024-13
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Eco-FriendlyEco-Friendly
  • 1 1/4" x 3" x 13" Long Cored Bar
  • Aluminum Bronze (C95400)
Material Aluminum Bronze (C95400)
Bar Stock Length 13 in
I.D. 1 1/4 in
O.D. 3 in
Weight 22.4 LB
EAN or UPC 717905015274
  • Eco-FriendlyEco-Friendly
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison