Bunting Bearings, LLC
B954C010018-144
C95400 Cast Aluminum Bronze Cored Bar
Item #102934724
-
Eco-Friendly
- 1 1/4" x 2 1/4" x 144" Long Cored Bar
- Aluminum Bronze (C95400)
| O.D. | 2.25 in |
| Bar Stock Length | 144 in |
| Material | Aluminum Bronze (C95400) |
| I.D. | 1 1/4 in |
| Weight | 125.0 LB |
| EAN or UPC | 717905014925 |
-
Eco-Friendly

