Bunting Bearings, LLC
B954C010014-144
C95400 Cast Aluminum Bronze Cored Bar
Item #102934652
-
Eco-Friendly
- 1 1/4" x 1 3/4" x 144" Long Cored Bar
- Aluminum Bronze (C95400)
| O.D. | 1.75 in |
| Bar Stock Length | 144 in |
| I.D. | 1 1/4 in |
| Material | Aluminum Bronze (C95400) |
| Weight | 60.7 LB |
| EAN or UPC | 717905014574 |
-
Eco-Friendly

