- Solid Bar
- 4 1/4" OD
- Bronze - C93200 (SAE 660)
- 13" Long
| O.D. | 4.25 in |
| Bar Stock Length | 13 in |
| Material | Bronze – C93200 (SAE 660) |
| Weight | 61.8 LB |
| EAN or UPC | 717905057335 |
-
Eco-Friendly
| O.D. | 4.25 in |
| Bar Stock Length | 13 in |
| Material | Bronze – C93200 (SAE 660) |
| Weight | 61.8 LB |
| EAN or UPC | 717905057335 |
Eco-Friendly