CDA932 cored and solid bars are the most commonly used bearing alloys, found in bearings operating at moderate loads and moderate-to-high speeds, as in electric motors and appliances.
O.D.
12 in
Bar Stock Length
13 in
I.D.
10 in
Material
Cast Bronze SAE660 (C93200)
Weight
164.9 LB
EAN or UPC
717905054259
Eco-Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back