CDA932 cored and solid bars are the most commonly used bearing alloys, found in bearings operating at moderate loads and moderate-to-high speeds, as in electric motors and appliances.
I.D.
4 in
Bar Stock Length
13 in
O.D.
7.5 in
Material
Cast Bronze SAE660 (C93200)
Weight
141.8 LB
EAN or UPC
717905048487
Eco-Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back