CDA932 cored and solid bars are the most commonly used bearing alloys, found in bearings operating at moderate loads and moderate-to-high speeds, as in electric motors and appliances.
O.D.
4.5 in
Material
Cast Bronze SAE660 (C93200)
I.D.
3 3/4 in
Bar Stock Length
13 in
Weight
24.6 LB
EAN or UPC
717905047312
Eco-Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back